Shop All Lab Clamps & Straps
Chemglass
Clamp Holder
Mfr # CG-9250-01
Zoro # G5965784
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Holder
- Length 0.74 in
- Base Length 3.75 in
- Base Width 2.5 in
- Material Nickel Plated Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-9250-01
- Zoro # G5965784
- Country of Origin China
- Category Lab Clamps & Straps
Dimensions
Length | 0.74 in |
Base Length | 3.75 in |
Base Width | 2.5 in |
Height | 2.5 in |
Overall Width | 2 1/2 in |
Overall Length | 3/4 in |
Details
Type - Clamp, Stand, Support | Holder |
Item - Clamp, Stand, Support | Clip |
Material | Nickel Plated Zinc |
Item | Clamp Holder |
Product Type | Clamp Holder |
Description
Clip,Holder,0.74" L,3 .75"x2.5",Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Water Testing Kit, Chlorine, 0.2 to 3 PPM (3308-01)
- GENIE Rubber Cover for 3-Inch Platform (580-2013-00)
- GENERAL LABORATORY PRODUCTS MacConkey Agar, PK100 (MP1950)
- CELLTREAT Tissue Culture Plate, Sterile, 96-Well (229196)
- CHEMGLASS Clamp, 3-Prong, Single, 8.75 In (CG-9205-02)
- CHEMGLASS Clamp, 3-Prong, Single, 10.5 In (CG-9205-03)
- CHEMGLASS Clamp, 2-Prong, Single (CG-9202-01)
- CHEMGLASS Quick-Release Clamp, 200mm (CG-141-T-15)
- HEATHROW SCIENTIFIC C Shape Lead Ring, Vinyl Coat, 500-2000mL (HS8881C)
- UNITED Support Stand And Rings, 36in, 1/2in, Stl (SET615)
- UNITED SCIENTIFIC Extension Clamp With Steel Rod, 2-Prong (CLEX01)
- Chemglass Lab Stands & Supports