Shop All Lab Clamps & Straps
Chemglass
Clamp, Green, PK10
Mfr # CG-145-05
Zoro # G5971944
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Joint
- Base Length 1 1/2 in
- Base Width 2 in
- Height 0.5 in
- Product Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemglass
- MFR # CG-145-05
- Zoro # G5971944
- Country of Origin China
- Category Lab Clamps & Straps
Dimensions
Base Length | 1 1/2 in |
Base Width | 2 in |
Height | 0.5 in |
Overall Height | 1/2 in |
Details
Type - Clamp, Stand, Support | Joint |
Item - Clamp, Stand, Support | Clamp |
Item | Clamp |
Product Type | Clamp |
Description
Joint, Clamp, Base Length 1 1/2 in, Base Width 2 in, Height 0.5 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONEIDA Glass Sugar Dispenser (97286)
- QORPAK Bottle, 500cc, PK140 (PLC-06877)
- SPX / APV Homogonizer Oil Filter (J23520003)
- GLOBE SCIENTIFIC Graduated Cylinder, Pp, Printed Graduati (602567-1)
- CHEMGLASS Clamp, 2-Prong, Single (CG-9202-01)
- CHEMGLASS Clamp Holder (CG-9250-01)
- CHEMGLASS Clamp, 3-Prong, Single, 8.75 In (CG-9205-02)
- CHEMGLASS Quick-Release Clamp, 80mm (CG-141-T-10)
- CHEMGLASS Quick-Release Clamp, 200mm (CG-141-T-15)
- CHEMGLASS Jack (CG-3052-01)
- EISCO SCIENTIFIC Lab Kit (ULTLABKIT)
- Chemglass Lab Clamps & Straps