Shop All Lab Clamps & Straps
Chemglass
Clamp, Green, PK10
Mfr # CG-145-01
Zoro # G5873971
product price: $45.35
/pk 10, $4.54/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Joint
- Base Length 3/4 in
- Base Width 1 in
- Product Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-145-01
- Zoro # G5873971
- Country of Origin China
- Category Lab Clamps & Straps
Dimensions
Base Length | 3/4 in |
Base Width | 1 in |
Details
Type - Clamp, Stand, Support | Joint |
Item - Clamp, Stand, Support | Clamp |
Item | Clamp |
Product Type | Clamp |
Description
Joint, Clamp, Base Length 3/4 in, Base Width 1 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Digital Heating Mantle with Stirrer, 500 (UNDHMTLS-500)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 250mL, PK100 (3642)
- QORPAK Bottle Cleaned, 64 oz, 83-400, PK6 (GLC-01861)
- DIGI-SENSE Traceable Lightweight Digital Stopwatch (94460-06)
- CHEMGLASS Clamp, 3-Prong, Single, 8.75 In (CG-9205-02)
- CHEMGLASS Clamp, 2-Prong, Single (CG-9202-01)
- CHEMGLASS Quick-Release Clamp, 80mm (CG-141-T-10)
- CHEMGLASS Clamp, 3-Prong, Single, 10.5 In (CG-9205-03)
- CHEMGLASS Clamp Holder (CG-9250-01)
- CHEMGLASS Quick-Release Clamp, 100mm (CG-141-T-12)
- OHAUS Lab Frame Foot, 2-5/16" dia., 1-1/4" H (CLR-LFOOTZ)
- Chemglass Lab Clamps & Straps