Shop All Lab Clamps & Straps
Chemglass
Clamp
Mfr # CG-9220-02
Zoro # G5911315
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Chain
- Base Length 7 1/2 in
- Base Width 3 3/4 in
- Height 2 in
- Overall Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-9220-02
- Zoro # G5911315
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Base Length | 7 1/2 in |
Base Width | 3 3/4 in |
Height | 2 in |
Overall Height | 2 in |
Arm Length | 5 in |
Details
Type - Clamp, Stand, Support | Chain |
Item - Clamp, Stand, Support | Clamp |
Item | Clamp |
Product Type | Clamp |
Clamp Finish | Vinyl |
Description
Chain, Clamp, Base Length 7 1/2 in, Base Width 3 3/4 in, Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 5mL (229005B)
- GLOBE SCIENTIFIC Capillary Tube, Plain, PK1000 (51602)
- GLOBE SCIENTIFIC Freeze Box, 100 Place, Cardboard, PK96 (3092)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK125 (PLA-03175)
- CHEMGLASS Clamp, 3-Prong, Single, 10.5 In (CG-9205-03)
- CHEMGLASS Jack (CG-3052-01)
- CHEMGLASS Quick-Release Clamp, 200mm (CG-141-T-15)
- CHEMGLASS Quick-Release Clamp, 80mm (CG-141-T-10)
- CHEMGLASS Clamp, 3-Prong, Single, 8.75 In (CG-9205-02)
- CHEMGLASS Clamp, 2-Prong, Single (CG-9202-01)
- OHAUS Inoculating Turntable, 4-1/2" dia. (CLN-INOTTS)
- Chemglass Lab Clamps & Straps