Shop All Lab Clamps & Straps
Chemglass
Clamp
Mfr # CG-9220-01
Zoro # G5872465
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Chain
- Base Length 7 1/2 in
- Base Width 3 3/4 in
- Height 2 in
- Overall Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemglass
- MFR # CG-9220-01
- Zoro # G5872465
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Base Length | 7 1/2 in |
Base Width | 3 3/4 in |
Height | 2 in |
Overall Height | 2 in |
Arm Length | 5 in |
Details
Type - Clamp, Stand, Support | Chain |
Item - Clamp, Stand, Support | Clamp |
Item | Clamp |
Product Type | Clamp |
Clamp Finish | Vinyl |
Description
Chain, Clamp, Base Length 7 1/2 in, Base Width 3 3/4 in, Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Spring Scale 5000G X 100G, 50N X 1.0N (SB5000)
- INDUSTRIAL TEST SYSTEMS Test Strips, pH, 2-12ppm, PK50 (481104)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 145mm L, PK400 (137138)
- CONTROL CO Traceable Conductivity Standard Crm (4173)
- CHEMGLASS Quick-Release Clamp, 100mm (CG-141-T-12)
- CHEMGLASS Jack (CG-3052-01)
- CHEMGLASS Quick-Release Clamp, 200mm (CG-141-T-15)
- CHEMGLASS Quick-Release Clamp, 80mm (CG-141-T-10)
- CHEMGLASS Clamp, 2-Prong, Single (CG-9202-01)
- CHEMGLASS Clamp Holder (CG-9250-01)
- UNITED Support Stand And Rings, 36in, 1/2in, Stl (SET615)
- Chemglass Lab Stands & Supports