Shop All Lab Clamps & Straps
Chemglass
Clamp, Brown, PK10
Mfr # CG-145-09
Zoro # G5869735
product price: $99.99
/pk 10, $10.00/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Joint
- Base Length 2 3/4 in
- Base Width 3 1/4 in
- Height 0.75 in
- Overall Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-145-09
- Zoro # G5869735
- Country of Origin China
- Category Lab Clamps & Straps
Dimensions
Base Length | 2 3/4 in |
Base Width | 3 1/4 in |
Height | 0.75 in |
Overall Height | 3/4 in |
Details
Type - Clamp, Stand, Support | Joint |
Item - Clamp, Stand, Support | Clamp |
Item | Clamp |
Product Type | Clamp |
Description
Joint, Clamp, Base Length 2 3/4 in, Base Width 3 1/4 in, Height 0.75 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION pH Strips, Hydrion Spectral, 0-14, PK100 (9800)
- BRANSON Beaker Cvr, (6)600Ml Beakers (CPN-246-014)
- UNITED SCIENTIFIC Rubber Stoppers, 2-Hole, #8, PK 10 (RST8-H2)
- DYNALON Dispensing Bottle, 60mL, PK12 (605085-02)
- CHEMGLASS Quick-Release Clamp, 100mm (CG-141-T-12)
- CHEMGLASS Quick-Release Clamp, 200mm (CG-141-T-15)
- CHEMGLASS Jack (CG-3052-01)
- CHEMGLASS Clamp, 3-Prong, Single, 10.5 In (CG-9205-03)
- CHEMGLASS Clamp, 3-Prong, Single, 8.75 In (CG-9205-02)
- CHEMGLASS Quick-Release Clamp, 80mm (CG-141-T-10)
- A2Z SCILAB Premium Grade Mayo Hegar Needle Holder Driver 7"(17.8cm) (A2Z-ZR413)
- Chemglass Lab Stands & Supports