Shop All Lab Clamps & Straps
Chemglass
Clamp, 3-Prong, Single, 8.75 In
Mfr # CG-9205-02
Zoro # G5890272
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Test Tube
- Length 5 in
- Max. Jaw Opening 3 in
- Number of Prongs 3
- Material Steel Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-9205-02
- Zoro # G5890272
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 5 in |
Overall Length | 5 in |
Details
Type - Clamp, Stand, Support | Test Tube |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 3 in |
Number of Prongs | 3 |
Material | Steel Wire |
Item | Test Tube Clamp |
Includes | Removable Vinyl and Fiberglass Covers |
Product Type | Clamp |
Clamp Finish | Nickel Plated |
Maximum Jaw Opening | 3 in |
Clamp Material | Zinc Alloy |
Description
Test Tube, Clamp, Length 5 in, Max. Jaw Opening 3 in, Number of Prongs 3, Material Steel Wire, Includes Removable Vinyl and Fiberglass Covers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO METER 6FTCOPPER TUBING, 1/8IN DIA. (3224)
- RUBBERMAID Ball 6PK 12GAL WM Jar (68100)
- SPECTRUM Glcl Acetic Acid, USP, 2.5L, Gls (AC110-2.5LTGL)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 50mL, Class B, To Deliver (TD), Dual Grads, ASTM E1272, 4/Box (8330050)
- CHEMGLASS Clamp, 3-Prong, Single, 10.5 In (CG-9205-03)
- CHEMGLASS Quick-Release Clamp, 200mm (CG-141-T-15)
- CHEMGLASS Clamp, 2-Prong, Single (CG-9202-01)
- CHEMGLASS Clamp Holder (CG-9250-01)
- OHAUS Buret Clamp, Nickel-Plated Zinc (CLS-BTSETA)
- ZORO SELECT Ring Stand Support, 4" (SRCI04)
- OHAUS Clamp, Nickel Plated Zinc, 1.90" L (CLC-HOOKCZ)
- Chemglass Lab Clamps & Straps