Shop All Lab Clamps & Straps
Chemglass
Clamp, 3-Prong, Single, 10.5 In
Mfr # CG-9205-03
Zoro # G5951495
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Multipurpose
- Length 5 in
- Max. Jaw Opening 2.95 in
- Number of Prongs 3
- Material Nickel Plated Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemglass
- MFR # CG-9205-03
- Zoro # G5951495
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 5 in |
Overall Length | 5 in |
Details
Type - Clamp, Stand, Support | Multipurpose |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 2.95 in |
Number of Prongs | 3 |
Material | Nickel Plated Zinc |
Item | Dual Adjust Clamp |
Includes | Removable Vinyl and Fiberglass Covers |
Product Type | Clamp |
Clamp Material | Zinc Alloy |
Clamp Finish | Nickel Plated |
Maximum Jaw Opening | 3 in |
Description
Multipurpose, Clamp, Length 5 in, Max. Jaw Opening 2.95 in, Number of Prongs 3, Material Nickel Plated Zinc, Includes Removable Vinyl and Fiberglass Covers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART Dipper, HDPE/PE, 1 Piece 6 ft. Handle, 1 (F36785-0016)
- ZORO SELECT Mortar and Pestle, 300 ml (PPM100)
- LAB SAFETY SUPPLY Graduated Cylinder, 1000mL, Clear (8NEA0)
- BUNTING Magnetic Pull Test Kit with Digital Scale Kit (PTK-2000-DS)
- CHEMGLASS Jack (CG-3052-01)
- CHEMGLASS Quick-Release Clamp, 100mm (CG-141-T-12)
- CHEMGLASS Clamp, 3-Prong, Single, 8.75 In (CG-9205-02)
- CHEMGLASS Clamp, 2-Prong, Single (CG-9202-01)
- CHEMGLASS Quick-Release Clamp, 80mm (CG-141-T-10)
- CHEMGLASS Clamp Holder (CG-9250-01)
- UNITED SCIENTIFIC Screw Compressor Tubing Clamp, 3/4 (HSCOP1)
- Chemglass Lab Stands & Supports