Shop All Lab Clamps & Straps
Chemglass
Clamp, 3-Prong, Dual, 6.5 In
Mfr # CG-9205-04
Zoro # G5992366
product price: $94.95
/ea
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Buret
- Length 6.5 in
- Max. Jaw Opening 2.38 in
- Number of Prongs 3
- Material Zinc Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-9205-04
- Zoro # G5992366
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 6.5 in |
Overall Length | 6 1/2 in |
Details
Type - Clamp, Stand, Support | Buret |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 2.38 in |
Number of Prongs | 3 |
Material | Zinc Alloy |
Item | Clamp |
Includes | Removable Vinyl and Fiberglass Covers |
Product Type | Clamp |
Clamp Finish | Nickel Plated |
Clamp Material | Zinc Alloy |
Maximum Jaw Opening | 2 3/8 in |
Description
Buret, Clamp, Length 6.5 in, Max. Jaw Opening 2.38 in, Number of Prongs 3, Material Zinc Alloy, Includes Removable Vinyl and Fiberglass Covers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Syringe, Luer Lock Metal, Dosys 155, 50mL (W851016)
- UNITED SCIENTIFIC Fan Cart (FNCRT1)
- EXTECH Palm MeterPH Electrode Cable Type (6015WC)
- LABEXACT Filter, White Gridded, Pore 0.45um, PK50 (12K973)
- CHEMGLASS Quick-Release Clamp, 80mm (CG-141-T-10)
- CHEMGLASS Clamp, 3-Prong, Single, 10.5 In (CG-9205-03)
- CHEMGLASS Quick-Release Clamp, 200mm (CG-141-T-15)
- CHEMGLASS Clamp, 2-Prong, Single (CG-9202-01)
- CHEMGLASS Clamp Holder (CG-9250-01)
- CHEMGLASS Jack (CG-3052-01)
- OHAUS Gas Cylinder Wall Bracket, Includes Strap (CLR-715)
- Chemglass Lab Stands & Supports