Shop All Lab Clamps & Straps
Chemglass
Clamp, 3-Prong, Dual, 10.5 In
Mfr # CG-9205-06
Zoro # G5914395
product price: $86.65
/ea
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Multipurpose
- Length 5 in
- Max. Jaw Opening 3.74 in
- Number of Prongs 3
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-9205-06
- Zoro # G5914395
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 5 in |
Overall Length | 5 in |
Details
Type - Clamp, Stand, Support | Multipurpose |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 3.74 in |
Number of Prongs | 3 |
Material | Stainless Steel |
Item | Dual Adjust Clamp |
Includes | Removable Vinyl and Fiberglass Covers |
Product Type | Clamp |
Clamp Finish | Nickel Plated |
Maximum Jaw Opening | 3 3/4 in |
Clamp Material | Zinc Alloy |
Description
Multipurpose, Clamp, Length 5 in, Max. Jaw Opening 3.74 in, Number of Prongs 3, Material Stainless Steel, Includes Removable Vinyl and Fiberglass Covers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Glycerol, ACS, 1 L (G22025-1.0)
- DYNALON BTL GRAD SQ HDPE 2L WH, PK6 (201315-2000W)
- OHAUS Clamp, Aluminum (CLR-RODA061)
- AQUAPHOENIX SCIENTIFIC Test Kit, Combination, Boiler Water (BWTK100)
- CHEMGLASS Clamp, 2-Prong, Single (CG-9202-01)
- CHEMGLASS Jack (CG-3052-01)
- CHEMGLASS Quick-Release Clamp, 100mm (CG-141-T-12)
- CHEMGLASS Clamp, 3-Prong, Single, 10.5 In (CG-9205-03)
- CHEMGLASS Clamp Holder (CG-9250-01)
- CHEMGLASS Quick-Release Clamp, 200mm (CG-141-T-15)
- OHAUS Buret Clamp, Nickel-Plated Zinc (CLS-BTSETA)
- Chemglass Lab Stands & Supports