Shop All Lab Clamps & Straps
Chemglass
Clamp, 2-Prong, Single
Mfr # CG-9202-02
Zoro # G6037726
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Tubing
- Length 36 in
- Diameter 0.5 in
- Base Length 39.37 in
- Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-9202-02
- Zoro # G6037726
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 36 in |
Diameter | 0.5 in |
Base Length | 39.37 in |
Overall Length | 36 in |
Overall Diameter | 1/2 in |
Details
Type - Clamp, Stand, Support | Tubing |
Item - Clamp, Stand, Support | Accessory |
Material | Nitrile Rubber |
Item | Tubing |
Product Type | Tubing |
Description
Accessory,Tubing,36" L,0.5" dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Calibration Gas, 34L Cylinder Cap. (18106591)
- BRANSON Ultrasonic Cleaner, CPXH, 5.5 gal (CPX-952-818R)
- PERKIN ELMER Air/Argon Hose Assembly, Black (00570567)
- CYTIVA WHATMAN Filter Paper, 30 to 35um, 32cm, PK100 (5802-320)
- CHEMGLASS Quick-Release Clamp, 200mm (CG-141-T-15)
- CHEMGLASS Quick-Release Clamp, 100mm (CG-141-T-12)
- CHEMGLASS Clamp, 3-Prong, Single, 8.75 In (CG-9205-02)
- CHEMGLASS Clamp Holder (CG-9250-01)
- CHEMGLASS Quick-Release Clamp, 80mm (CG-141-T-10)
- CHEMGLASS Clamp, 3-Prong, Single, 10.5 In (CG-9205-03)
- A2Z SCILAB Premium Grade Mayo Hegar Needle Holder Driver 7"(17.8cm) (A2Z-ZR413)
- Chemglass Lab Clamps & Straps