Shop All Lab Clamps & Straps
Chemglass
Clamp, 2-Prong, Single
Mfr # CG-9202-01
Zoro # G5890175
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Shaker
- Length 2.94 in
- Diameter 0.43 in
- Base Length 5 in
- Base Width 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemglass
- MFR # CG-9202-01
- Zoro # G5890175
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 2.94 in |
Diameter | 0.43 in |
Base Length | 5 in |
Base Width | 3 5/8 in |
Height | 8.5 in |
Overall Length | 3 in |
Overall Height | 8 1/2 in |
Details
Type - Clamp, Stand, Support | Shaker |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 6.5 in |
Number of Prongs | 2 |
Material | polypropylene |
Item | Flask Clamp |
Max. Capacity | 125 mL |
Includes | Removable Vinyl and Fiberglass Covers |
Product Type | Clamp |
Maximum Jaw Opening | 6 1/2 in |
Maximum Capacity | 125 mL |
Description
Shaker, Clamp, Length 2.94 in, Diameter 0.43 in, Base Length 5 in, Base Width 3 5/8 in, Max. Jaw Opening 6.5 in, Number of Prongs 2, Material Polypropylene, Height 8.5 in, Includes Removable Vinyl and Fiberglass Covers, Max. Capacity 125 mL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- ZORO SELECT Funnel, Buchner, 1150mL, Porcelain (CG-1888-07)
- HYDRION Quat Test Kit, Wall Mount (Quatstart)
- BENCHMARK SCIENTIFIC Antibacterial Filter, PTFE (V0020-F1)
- CHEMGLASS Quick-Release Clamp, 80mm (CG-141-T-10)
- CHEMGLASS Quick-Release Clamp, 100mm (CG-141-T-12)
- CHEMGLASS Clamp, 3-Prong, Single, 10.5 In (CG-9205-03)
- CHEMGLASS Quick-Release Clamp, 200mm (CG-141-T-15)
- CHEMGLASS Jack (CG-3052-01)
- CHEMGLASS Clamp, 3-Prong, Single, 8.75 In (CG-9205-02)
- UNITED SCIENTIFIC Deluxe Burette Clamp, Single (CLBURDS)
- Chemglass Lab Clamps & Straps