Shop All Lab Clamps & Straps
Chemglass
Clamp, 2-Prong, Dual
Mfr # CG-9202-04
Zoro # G5998264
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Tubing
- Length 36 in
- Diameter 0.25 in
- Base Length 39.37 in
- Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemglass
- MFR # CG-9202-04
- Zoro # G5998264
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 36 in |
Diameter | 0.25 in |
Base Length | 39.37 in |
Overall Length | 36 in |
Overall Diameter | 1/4 in |
Details
Type - Clamp, Stand, Support | Tubing |
Item - Clamp, Stand, Support | Accessory |
Material | Nitrile Rubber |
Item | Tubing |
Product Type | Tubing |
Description
Accessory,Tubing,36" L,0.25" dia.,Buna N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTEQ Filter Change Indicator Sticker for Acid Gases and Vapors (134-0000)
- LABCHEM CHEM CHLRD STD 1000 PPM 500ML (LC130001)
- AMS TILE PROBE WITH CROSS HANDLE STEEL (403.03)
- LABCHEM CHEMICAL NACL 0.9 PERCENT W/V 10L (LC234606)
- CHEMGLASS Clamp Holder (CG-9250-01)
- CHEMGLASS Quick-Release Clamp, 80mm (CG-141-T-10)
- CHEMGLASS Quick-Release Clamp, 100mm (CG-141-T-12)
- CHEMGLASS Clamp, 3-Prong, Single, 10.5 In (CG-9205-03)
- CHEMGLASS Quick-Release Clamp, 200mm (CG-141-T-15)
- CHEMGLASS Clamp, 2-Prong, Single (CG-9202-01)
- OHAUS Clamp, Stainless Steel, 8.11" L (CLS-CHAINSL)
- Chemglass Lab Clamps & Straps