Shop All Lab Clamps & Straps
Chemglass
Clamp, 2-Prong, Dual
Mfr # CG-9202-03
Zoro # G5882886
product price: $92.65
/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Tubing
- Length 36 in
- Diameter 0.31 in
- Base Length 36 in
- Product Type Hi-Temp Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-9202-03
- Zoro # G5882886
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 36 in |
Diameter | 0.31 in |
Base Length | 36 in |
Overall Diameter | 1/4 in |
Overall Length | 36 in |
Details
Type - Clamp, Stand, Support | Tubing |
Item - Clamp, Stand, Support | Accessory |
Item | Hi-Temp Tubing |
Product Type | Hi-Temp Tubing |
Description
Accessory,Tubing,36" L,0.31",36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Thermistor Sensor Probe (H3770-TP)
- PERKIN ELMER Replacement Disposable Desiccant Pa, PK 2 (N0171159)
- UNITED SCIENTIFIC Beakers, Griffin Style, Polypropyle, PK 6 (BP0250)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- CHEMGLASS Quick-Release Clamp, 200mm (CG-141-T-15)
- CHEMGLASS Clamp, 2-Prong, Single (CG-9202-01)
- CHEMGLASS Quick-Release Clamp, 80mm (CG-141-T-10)
- CHEMGLASS Jack (CG-3052-01)
- CHEMGLASS Clamp, 3-Prong, Single, 10.5 In (CG-9205-03)
- CHEMGLASS Clamp, 3-Prong, Single, 8.75 In (CG-9205-02)
- OHAUS Clamp, Stainless Steel, 100 lb. Max. Cap. (CLR-LBLFTS041)
- Chemglass Lab Clamps & Straps