Shop All Lab Clamps & Straps
Chemglass
Clamp, 14/20
Mfr # CG-145-T-01
Zoro # G2998740
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Multipurpose
- Base Length 1 1/4 in
- Base Width 1 in
- Height 0.75 in
- Product Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-145-T-01
- Zoro # G2998740
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Base Length | 1 1/4 in |
Base Width | 1 in |
Height | 0.75 in |
Overall Height | 3/4 in |
Details
Type - Clamp, Stand, Support | Multipurpose |
Item - Clamp, Stand, Support | Clamp |
Item | Clamp |
Product Type | Clamp |
Clamp Material | PTFE |
Description
Multipurpose, Clamp, Base Length 1 1/4 in, Base Width 1 in, Height 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- RPI Calcium Chloride Anhydrous, 5kg (C20010-5000.0)
- HEATHROW SCIENTIFIC C Shape Lead Ring, Vinyl Coat, 250-1000mL (HS8881B)
- INDUSTRIAL TEST SYSTEMS Test Strip, Ultra-Low Total Chlorine, PK30 (480007)
- CHEMGLASS Quick-Release Clamp, 80mm (CG-141-T-10)
- CHEMGLASS Clamp Holder (CG-9250-01)
- CHEMGLASS Jack (CG-3052-01)
- CHEMGLASS Clamp, 3-Prong, Single, 10.5 In (CG-9205-03)
- CHEMGLASS Clamp, 2-Prong, Single (CG-9202-01)
- CHEMGLASS Quick-Release Clamp, 200mm (CG-141-T-15)
- OHAUS Clamp, Nickel Plated Zinc, 2.75" L (CLC-SWIVLZ)
- Chemglass Lab Clamps & Straps