Shop All Test Tubes & Culture Tubes
Chemglass
Capillary Spot Tube
Mfr # CG-1182-01
Zoro # G5915971
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Body Material Borosilicate Glass
- Body Diameter - Metric 1.1 mm
- Overall Height - Metric 101.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1182-01
- Zoro # G5915971
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Body Diameter - Metric | 1.1 mm |
Overall Height - Metric | 101.6 mm |
Details
Item | Capillary Spot Tube |
Labware Basic Material | Glass |
Labware Body Material | Type I Borosilicate Glass |
Body Material | Borosilicate Glass |
Tube Type | Capillary Tube |
Basic Material | Glass |
Description
Capillary Spot Tube, Body Diameter - Metric 1.1 mm, Overall Height - Metric 101.6 mm, Body Material Borosilicate Glass, Tube Type Capillary Tube, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- ERIEZ Refractometer, Digital, Programmable, 0-56 Brix (84-1070E)
- YSI Nitrate Sensor (605106)
- PATRICK PRODUCTS Jug, 1 gal., Round, PE, w/38/400 Cap (66224)
- CHEMGLASS Melting Point Tube, 90mm, PK100 (CG-1841-02)
- CHEMGLASS Melting Point Tube, 90mm L, PK100 (CG-1841-01)
- CHEMGLASS Tube, NMR, PK100 (C-ST500-7)
- CHEMGLASS Tube, NMR, PK25 (C-506-P-7)
- CORNING PYREX 9 mL Screw Cap Culture Tube, PK 144 (9825-13)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S10CFV15)
- GLOBE SCIENTIFIC Test Tube, 12 x 75Mm 5Ml, Ps, PK1000 (110410)
- Chemglass Labware