Shop All Filter Paper
Chemglass
Bump Trap, Fritted, 24/40 Lower Inner Jt
Mfr # CG-1323-21
Zoro # G6463195
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24/40
- For Use With Rotary Evaporators
- Includes Flask
- Accessory Type Bump Trap
- Joint Size 24/40 (Lower Inner), 24/40 (Top Outer)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1323-21
- Zoro # G6463195
- Country of Origin United States
- Category Filter Paper
Dimensions
Size | 24/40 |
Joint Size | 24/40 (Lower Inner), 24/40 (Top Outer) |
Details
Item | Bump Trap |
For Use With | Rotary Evaporators |
Includes | Flask |
Accessory Type | Bump Trap |
Description
Bump Trap, Size 24/40, Joint Size 24/40 (Lower Inner), 24/40 (Top Outer), Includes Flask, For Use With Rotary Evaporators, Accessory Type Bump Trap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Reagent Refill, Phosphate, 1 to 100 PPM (R-4408-01)
- PERKIN ELMER Ceramic Sample Pan Kit, for TGA 800, PK10 (N5370464)
- SYNTHWARE PRESSURE VESSEL, HEAVY WALL, CYLINDRICAL, 2mL, #7 GL THREAD. (P160704)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 2mL (229002B)
- CHEMGLASS Bump Trap, 250mL, 24/40 (CG-1321-06)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1320-03)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1321-03)
- CYTIVA WHATMAN Qualitative Fltr Papr, 40.0cm, PK100 (1114-400)
- STERLITECH Dow Filmtec Flat Sheet Membrane, XLE, PA-TFC, RO, 305 x 305mm, 1/Pk (YMXLE3001)
- CYTIVA WHATMAN Filter Paper, 12.50cm, 230 Grade, PK50 (5230-125)
- CYTIVA WHATMAN Quantitative Filter Paper, 9.0cm, PK100 (1450-090)
- Chemglass Filter Paper