Shop All Filter Paper
Chemglass
Bump Trap, 500mL, 24/40
Mfr # CG-1320-09
Zoro # G7097675
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24/40
- Includes Evaporation Flask, Vapor Tube
- For Use With Rotary Evaporators
- Accessory Type Bump Trap
- Joint Size 24/40 (Lower Inner), 24/40 (Top Outer)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1320-09
- Zoro # G7097675
- Country of Origin United States
- Category Filter Paper
Dimensions
Size | 24/40 |
Joint Size | 24/40 (Lower Inner), 24/40 (Top Outer) |
Details
Item | Bump Trap |
Includes | Evaporation Flask, Vapor Tube |
For Use With | Rotary Evaporators |
Accessory Type | Bump Trap |
Description
Bump Trap, Size 24/40, Joint Size 24/40 (Lower Inner), 24/40 (Top Outer), Includes Evaporation Flask, Vapor Tube, For Use With Rotary Evaporators, Accessory Type Bump Trap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Digital Dry Bath, 2 Block (BSH1002)
- SHEL LAB Vacuum Oven, 12inHx12inWx20inD (SLV222)
- ADVANTECH Sieve, 3/4", S/S, 12 In, Full Ht (3/4"SS12F)
- NALGE NUNC Versi-Dry Super Lab Soaker, Blue, 18x20, 50/BX (248892)
- CHEMGLASS Bump Trap, 250mL, 24/40 (CG-1321-06)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1321-03)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1320-03)
- STERLITECH Polycarbonate (PCTE) Membrane Filters, 0.2 Micron, 47mm, PK100 (PCT0247100)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/F, 25mm, PK100 (1825-025)
- ADVANTEC MFS Glass Fiber Membrane Filters, GD-120, 47mm, PK50 (GD12047MM)
- STERLITECH Polycarbonate (PCTE) Membrane Filters, 3.0 Micron, 47mm, PK100 (PCT3047100)
- Chemglass Filter Paper