Shop All Filter Paper
Chemglass
Bump Trap, 250mL, 24/40
Mfr # CG-1321-06
Zoro # G6725871
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24/40
- For Use With Rotary Evaporators
- Includes Flask
- Accessory Type Bump Trap
- Joint Size 24/40 (Lower Inner), 24/40 (Top Outer)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1321-06
- Zoro # G6725871
- Country of Origin United States
- Category Filter Paper
Dimensions
Size | 24/40 |
Joint Size | 24/40 (Lower Inner), 24/40 (Top Outer) |
Details
Item | Bump Trap |
For Use With | Rotary Evaporators |
Includes | Flask |
Accessory Type | Bump Trap |
Description
Bump Trap, Size 24/40, Joint Size 24/40 (Lower Inner), 24/40 (Top Outer), Includes Flask, For Use With Rotary Evaporators, Accessory Type Bump Trap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Bottle, Wide-Mouth, Clr, 250 mL, PK24 (W216930)
- LOVIBOND SC450 Colorimeter, Chlorine Dioxide (276030)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216853)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1321-03)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1320-03)
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP5, 2.5um, PK100 (1005-125)
- ADVANTEC MFS MCE Membrane Filter, Sterile, Gridded, 0.45um, 47mm, PK100 (A045H047A)
- STERLITECH Evonik Flat Sheet Membrane, Duramem 500 Da, NF, 210 x 297mm, 1/pk (Duramem 500)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP5, 15.0cm, PK100 (1005-150)
- STERLITECH Polyester (PETE) Membrane Filters, 0.8 Micron, 47mm, PK100 (PET0847100)
- Chemglass Lab Filters & Sieves