Shop All Filter Paper
Chemglass
Bump Trap, 250mL, 24/40
Mfr # CG-1320-06
Zoro # G6711844
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24/40
- Includes Evaporation Flask, Vapor Tube
- For Use With Rotary Evaporators
- Accessory Type Bump Trap
- Joint Size 24/40 (Lower Inner), 24/40 (Top Outer)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1320-06
- Zoro # G6711844
- Country of Origin United States
- Category Filter Paper
Dimensions
Size | 24/40 |
Joint Size | 24/40 (Lower Inner), 24/40 (Top Outer) |
Details
Item | Bump Trap |
Includes | Evaporation Flask, Vapor Tube |
For Use With | Rotary Evaporators |
Accessory Type | Bump Trap |
Description
Bump Trap, Size 24/40, Joint Size 24/40 (Lower Inner), 24/40 (Top Outer), Includes Evaporation Flask, Vapor Tube, For Use With Rotary Evaporators, Accessory Type Bump Trap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2559)
- DIGI-SENSE Traceable Tachometer with Calibration, T (98767-07)
- PARKER Stopcock, MNPT, 1/4", PFA (MV-14-006)
- AMSCOPE 1080p 60fps HDMI + Wi-Fi Color CMOS Auto-focus C-mount Microscope Camera with 2MP Photo-capture (AF202)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1321-03)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1320-03)
- CHEMGLASS Bump Trap, 250mL, 24/40 (CG-1321-06)
- STERLITECH Nylon Syringe Filters, Sterlitech, 0.45 Micron, 13mm, PK100 (SFNY013045NI)
- STERLITECH SUEZ (GE) Flat Sheet Membrane, DK, PA-TFC, NF, 305 x 305mm, 1/Pk (1206296)
- CYTIVA WHATMAN Qualitative Fltr Paper, 18.5cm, PK100 (1202-185)
- UNITED SCIENTIFIC Filter Paper, Rectangular, Grade, PK 100 (FPR18X22)
- Chemglass Filter Paper