Shop All Filter Paper
Chemglass
Bump Trap, 250mL, 24/40
Mfr # CG-1319-04
Zoro # G6620677
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 24/40
- For Use With Rotary Evaporators
- Includes Condenser
- Accessory Type Bump Trap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1319-04
- Zoro # G6620677
- Country of Origin United States
- Category Filter Paper
Dimensions
Size | 24/40 |
Joint Size | 24/40 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bump Trap |
For Use With | Rotary Evaporators |
Includes | Condenser |
Accessory Type | Bump Trap |
Description
Bump Trap, Size 24/40, Joint Size 24/40, Includes Condenser, For Use With Rotary Evaporators, Accessory Type Bump Trap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Cleanroom Wipers (150 Pack), 150PK (CRW-12X12)
- WHEATON Boston Round Bottle, 32 oz, PK12 (W216853)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 31x38", 1.8mL, Red, PK100 (856)
- BERKSHIRE Cleanroom Swab, Foam, 1 2 In Tip, PK100 (LT000125.10)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1320-03)
- CHEMGLASS Bump Trap, 250mL, 24/40 (CG-1321-06)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1321-03)
- CYTIVA WHATMAN Extraction Thimble, PK25 (2800-105)
- STERLITECH Nylon Membrane Filters, 0.45 Micron, 47mm, PK100 (NY4547100)
- STERLITECH Weighing Paper, Nitrogen Free, Squares 3 x 3", PK500 (W33)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 24.0cm, PK100 (1004-240)
- Chemglass Lab Filters & Sieves