Shop All Filter Paper
Chemglass
Bump Trap, 250mL, 14/20
Mfr # CG-1321-04
Zoro # G6667516
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14/20
- Includes Flask
- For Use With Rotary Evaporators
- Accessory Type Bump Trap
- Joint Size 14/20 (Lower Inner), 24/40 (Top Outer)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1321-04
- Zoro # G6667516
- Country of Origin United States
- Category Filter Paper
Dimensions
Size | 14/20 |
Joint Size | 14/20 (Lower Inner), 24/40 (Top Outer) |
Details
Item | Bump Trap |
Includes | Flask |
For Use With | Rotary Evaporators |
Accessory Type | Bump Trap |
Description
Bump Trap, Size 14/20, Joint Size 14/20 (Lower Inner), 24/40 (Top Outer), Includes Flask, For Use With Rotary Evaporators, Accessory Type Bump Trap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Oven, Air Forced, Digital (10AFE)
- SENSOREX Trdl Cndctvty Sensr TC = P1K 20 ft. Cble (TCS3020/P1K/20/TL)
- ZORO SELECT Ladles for Telescopic Dipper, 600mL, PK5 (5327)
- MIDWEST FASTENER 1" x 25/32" x 1" #4 Black Rubber Stoppers 4PK (65867)
- CHEMGLASS Bump Trap, 250mL, 24/40 (CG-1321-06)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1321-03)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1320-03)
- STERLITECH Microdyn Nadir, Nadir PM UP005, 5kDa, PES, UF, 297 x 210mm, 1/pk (300730)
- CYTIVA WHATMAN Filter Paper, 24cm, 30 to 35um, PK100 (5802-240)
- LABEXACT Flute CFP2 8um Filter Paper, 18.5cm, PK100 (LECFP2F-185)
- STERLITECH PTFE Unlaminated Membrane Filters, 0.2 Micron, 293mm, PK10 (PTU0229310)
- Chemglass Filter Paper