Shop All Filter Paper
Chemglass
Bump Trap, 250mL, 14/20
Mfr # CG-1320-04
Zoro # G6421073
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14/20
- Includes Evaporation Flask, Vapor Tube
- For Use With Rotary Evaporators
- Accessory Type Bump Trap
- Joint Size 14/20 (Lower Inner), 24/40 (Top Outer)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1320-04
- Zoro # G6421073
- Country of Origin United States
- Category Filter Paper
Dimensions
Size | 14/20 |
Joint Size | 14/20 (Lower Inner), 24/40 (Top Outer) |
Details
Item | Bump Trap |
Includes | Evaporation Flask, Vapor Tube |
For Use With | Rotary Evaporators |
Accessory Type | Bump Trap |
Description
Bump Trap, Size 14/20, Joint Size 14/20 (Lower Inner), 24/40 (Top Outer), Includes Evaporation Flask, Vapor Tube, For Use With Rotary Evaporators, Accessory Type Bump Trap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB ARMOR LAB ARMOR BEADS 8 LITER (42370-008)
- MENDA Dispensing Acetone Bottle, 6 oz., Blue (35730)
- SP SCIENCEWARE Laboratory Rack, Pipette, 50 Capacity (F18953-0000)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Tilt CF Glides (BR-PHBCH-CR-T1-A0-CF-RG-BLK)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1321-03)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1320-03)
- CHEMGLASS Bump Trap, 250mL, 24/40 (CG-1321-06)
- WHATMAN Grade GF/D Glass Microfiber Filte, PK100 (1823-047)
- STERLITECH Microdyn Nadir Flat Sheet Membrane, NP010, PES, NF, 297 x 210mm, 1/pk (300789)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 7.0cm, PK100 (1004-070)
- LABEXACT Glass Microfiber Filter, 110mm dia., PK100 (LSS-AH1100)
- Chemglass Lab Filters & Sieves