Shop All Filter Paper
Chemglass
Bump Trap, 100mL, 24/40
Mfr # CG-1320-03
Zoro # G6713987
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24/40
- Includes Evaporation Flask, Vapor Tube
- For Use With Rotary Evaporators
- Accessory Type Bump Trap
- Joint Size 24/40 (Lower Inner), 24/40 (Top Outer)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemglass
- MFR # CG-1320-03
- Zoro # G6713987
- Country of Origin United States
- Category Filter Paper
Dimensions
Size | 24/40 |
Joint Size | 24/40 (Lower Inner), 24/40 (Top Outer) |
Details
Item | Bump Trap |
Includes | Evaporation Flask, Vapor Tube |
For Use With | Rotary Evaporators |
Accessory Type | Bump Trap |
Description
Bump Trap, Size 24/40, Joint Size 24/40 (Lower Inner), 24/40 (Top Outer), Includes Evaporation Flask, Vapor Tube, For Use With Rotary Evaporators, Accessory Type Bump Trap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANNA INSTRUMENTS EC Calibration Solution, 1.4 dS/m (HI7031L)
- BRANSON Open End Wrench (201-118-010)
- QORPAK Bottle Cleaned, 4 oz, 33-400, PK24 (GLC-01314)
- GLOBAL EQUIPMENT Chrome Two-Step Foot Stool With Handrail (436961HR)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1321-03)
- CHEMGLASS Bump Trap, 250mL, 24/40 (CG-1321-06)
- CYTIVA WHATMAN Filter Paper, 24cm, 30 to 35um, PK100 (5802-240)
- STERLITECH PTFE Laminated Membrane Filters, 0.45 Micron, 47mm, PK100 (PTFE04547100)
- STERLITECH Synder Flat Sheet Membrane, V0.1, PVDF, MF, 305 x 305mm, 1/Pk (YMV013001)
- STERLITECH Polyethersulfone (PES) Membrane Filters, 0.1 Micron, 200 x 200mm, PK5 (PES012005)
- CYTIVA WHATMAN Glass Microfiber Filter, GFA, 42.5mm, PK100 (1820-042)
- Chemglass Filter Paper