Shop All Filter Paper
Chemglass
Bump Trap, 100mL, 24/40
Mfr # CG-1319-02
Zoro # G6748244
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24/40
- Includes Condenser
- For Use With Rotary Evaporators
- Accessory Type Bump Trap
- Joint Size 14/20 (Lower), 24/40 (Top Outer)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1319-02
- Zoro # G6748244
- Country of Origin United States
- Category Filter Paper
Dimensions
Size | 24/40 |
Joint Size | 14/20 (Lower), 24/40 (Top Outer) |
Details
Item | Bump Trap |
Includes | Condenser |
For Use With | Rotary Evaporators |
Accessory Type | Bump Trap |
Description
Bump Trap, Size 24/40, Joint Size 14/20 (Lower), 24/40 (Top Outer), Includes Condenser, For Use With Rotary Evaporators, Accessory Type Bump Trap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Sulfite Titrant Low, 60 mL (PI8056-B)
- DYNALON Pump Dispensing Bottle, Plastic, PK5 (205135)
- DYNALON Wash Bottle, White, Vented, 500mL, PK3 (506475-0002)
- SIBATA Volumetric Pipette, 50mL Cap, 538mm, PK6 (2040-50-3MM)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1320-03)
- CHEMGLASS Bump Trap, 250mL, 24/40 (CG-1321-06)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1321-03)
- RBL PRODUCTS RBL Products 138 1 0 in. x 1 0 in.25.4cm x 25.4cm Xtreme DYNAMAT Sheets (RBL-138)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 90mm, PK100 (1827-090)
- STERLITECH Microdyn Nadir, Nadir PM UP020, 20kDa, PES, UF, 297 x 210mm, 1/pk (300783)
- PUR Replacment PITCHER FLTR 3PK (PPF900Z3)
- Chemglass Lab Filters & Sieves