Shop All Filter Paper
Chemglass
Bump Trap, 100mL, 24/40
Mfr # CG-1319-01
Zoro # G6506412
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24/40
- For Use With Rotary Evaporators
- Includes Condenser
- Accessory Type Bump Trap
- Joint Size 14/20 (Lower), 24/40 (Top Outer)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1319-01
- Zoro # G6506412
- Country of Origin United States
- Category Filter Paper
Dimensions
Size | 24/40 |
Joint Size | 14/20 (Lower), 24/40 (Top Outer) |
Details
Item | Bump Trap |
For Use With | Rotary Evaporators |
Includes | Condenser |
Accessory Type | Bump Trap |
Description
Bump Trap, Size 24/40, Joint Size 14/20 (Lower), 24/40 (Top Outer), Includes Condenser, For Use With Rotary Evaporators, Accessory Type Bump Trap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Incubator, Digital, Air Forced (12-180AE)
- MEMMERT Constant Climate Chamber, 256 L, 0 to 70 (HPP260eco)
- THERMO FISHER SCIENTIFIC ASHEVILLE Owl Gasketed Uvt Gel Tray (B1A-UVT)
- DIGI-SENSE Traceable Digital Thermohygrometer w/Dew (90080-03)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1321-03)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1320-03)
- CHEMGLASS Bump Trap, 250mL, 24/40 (CG-1321-06)
- STERLITECH Microdyn Nadir, Nadir PM UH030, 30kDa, PESH, UF, 297 x 210mm, 1/pk (300070)
- WHATMAN Grade GF/D Glass Microfiber Filte, PK100 (1823-047)
- CYTIVA WHATMAN Quantitative Fltr Papr, 5.5cm, 2.5um, PK100 (1442-055)
- ADVANTEC MFS Glass Fiber Membrane Filters, GC-50, 47mm, PK100 (GC5047MM)
- Chemglass Lab Filters & Sieves