Shop All Filter Paper
Chemglass
Bump Trap, 100mL, 14/20
Mfr # CG-1320-01
Zoro # G7105104
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14/20
- For Use With Rotary Evaporators
- Accessory Type Bump Trap
- Joint Size 14/20 (Lower Inner), 24/40 (Top Outer)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemglass
- MFR # CG-1320-01
- Zoro # G7105104
- Country of Origin United States
- Category Filter Paper
Dimensions
Size | 14/20 |
Joint Size | 14/20 (Lower Inner), 24/40 (Top Outer) |
Details
Item | Bump Trap |
For Use With | Rotary Evaporators |
Accessory Type | Bump Trap |
Description
Bump Trap, Size 14/20, Joint Size 14/20 (Lower Inner), 24/40 (Top Outer), For Use With Rotary Evaporators, Accessory Type Bump Trap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Phenol Red Tablets/Photometer (511772BT)
- POLYVANCE POLYPROPYLENE STRIP 3/8" X 1/16" 30' BLK (URR02-04-03-BK)
- UNITED SCIENTIFIC Wash Bottles, Unitary, Ldpe, 500Ml, PK 12 (36606)
- SCILOGEX LABORATORY Plastic Syringes, Non-Sterile, 50ml, 25PK (256112)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1321-03)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1320-03)
- CHEMGLASS Bump Trap, 250mL, 24/40 (CG-1321-06)
- RBL PRODUCTS RBL Products 138 1 0 in. x 1 0 in.25.4cm x 25.4cm Xtreme DYNAMAT Sheets (RBL-138)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 32mm, PK100 (1827-032)
- STERLITECH Polyethersulfone (PES) Membrane Filters, 0.2 Micron, 200 x 200mm, PK5 (PES022005)
- STERLITECH Microdyn Nadir, Nadir PM UP005, 5kDa, PES, UF, 297 x 210mm, 1/pk (300730)
- Chemglass Filter Paper