Shop All Plugs & Stoppers
Chemglass
Adapter, Stopcock, 14/20
Mfr # CG-1049-J-14
Zoro # G5959362
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stopper Size 14/20
- Material of Construction Glass
- Color Clear
- Type Stopcock
- Lower Ground Mouth Size 14/20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1049-J-14
- Zoro # G5959362
- Country of Origin United States
- Category Plugs & Stoppers
Dimensions
Stopper Size | 14/20 |
Lower Ground Mouth Size | 14/20 |
Upper Ground Mouth Size | 14/20 |
Overall Length | 85mm |
Details
Material of Construction | Glass |
Color | Clear |
Type | Stopcock |
Item | Stopper |
Material | Glass |
Product Type | Vacuum Adapter |
For Labware Type | Vials |
Special Features | Connect to the OP-6602, OP-6603 and OP-6604 Disposable Long Stem Filter Funnels and a Taper Inner Joint or a Vial, Hose Connection is 10mm OD at the Largest Serration |
Liner Material | None |
Description
Stopper, Stopper Size 14/20, Material Glass, Product Type Vacuum Adapter, Color Clear, Special Features Connect to the OP-6602, OP-6603 and OP-6604 Disposable Long Stem Filter Funnels and a Taper Inner Joint or a Vial, Hose Connection is 10mm OD at the Largest Serration, For Labware Type Vials, Liner Material None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Holder for 20 to 25mm Tubes, Foam (30400231)
- KIMBLE CHASE Glass Scintillation Vial, w/Attach, PK100 (74505-20)
- DYNALON CONTNR SNAP-ON 20 DRAM PE, PK144 (426364-20)
- AMSCOPE Fiber Optic Light Microscope Illuminator 150W Ring Double & Single Gooseneck Lights (HL250-BOYS)
- CHEMGLASS Stopper, PK100 (CG-3021-02)
- CHEMGLASS Tube (CG-3016-01)
- CHEMGLASS Stopper #132 (CG-3018-04)
- CHEMGLASS Stopper #19, PTFE, Green Handle (CG-3020-A-04)
- CHEMGLASS Stopper #16 (CG-3018-03)
- CHEMGLASS Stopper, PK100 (CG-3021-03)
- MIDWEST FASTENER 1" x 7/8" x 1" #5 Black Rubber Stoppers 4PK (65868)
- Chemglass Labware