Shop All Lab Adapters & Joints
Chemglass
Adapter, Reducer, 14/20
Mfr # CG-1000-43
Zoro # G5911351
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter
- Material of Construction Glass
- Lower Ground Mouth Size 24/40
- Color Clear
- Overall Length 77 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1000-43
- Zoro # G5911351
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Lower Ground Mouth Size | 24/40 |
Overall Length | 77 mm |
Upper Ground Mouth Size | 14/20 |
Details
Item | Adapter |
Type | Adapter |
Material of Construction | Glass |
Color | Clear |
Features | Lower Inner Joint is Smaller in Size Than the Top Outer Joint, Used to Connect Dissimilar Standard Taper Joint Sizes |
Product Type | Adapter |
Material | Glass |
Autoclavable | No |
Description
Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 14/20, Overall Length 77 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material Glass, Color Clear, Autoclavable No, Features Lower Inner Joint is Smaller in Size Than the Top Outer Joint, Used to Connect Dissimilar Standard Taper Joint Sizes, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean Cleanroom Hood, White, Ties, PK100 (IC668BWH0001000C)
- A2Z SCILAB 44 Pcs Stainless Steel Lab Dissection Tools Set for Science Students with Carrying Case (A2Z-ZR-KIT-73)
- DIGI-SENSE Traceable Robo Thermom w/Calibration, +/ (90205-25)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack, (506495-0002)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1038-01)
- CHEMGLASS Adapter, Hose Connector, 24/40 (CG-1046-01)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1011-14)
- CHEMGLASS Adapter, Joint, 19/22 (CG-1070-19)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1042-01)
- CHEMGLASS Filter Adapter, Neoprene, Size 1 (CG-1401-10)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1014-14)
- Chemglass Labware