Shop All Lab Adapters & Joints
Chemglass
Adapter, Offset, 24/40
Mfr # CG-1033-01
Zoro # G5944075
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Offset Adapter
- Overall Length 180 mm
- Material of Construction Glass
- Upper Ground Mouth Size 24/40
- Lower Ground Mouth Size 24/40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1033-01
- Zoro # G5944075
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Overall Length | 180 mm |
Upper Ground Mouth Size | 24/40 |
Lower Ground Mouth Size | 24/40 |
Details
Item | Adapter |
Type | Offset Adapter |
Material of Construction | Glass |
Color | Clear |
Features | Top Outer and Lower Inner Standard Taper Joints |
Material | Glass |
Product Type | Offset Adapter |
Autoclavable | No |
Description
Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 180 mm, USP Specification Not Applicable, Product Type Offset Adapter, Type Offset Adapter, Material Glass, Color Clear, Autoclavable No, Features Top Outer and Lower Inner Standard Taper Joints, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Microscope Slide Holder (F44170-0000)
- OAKTON PH Tester 30, H20 Proof, -1.0 to 15, 1-3 pt (WD-35634-30)
- WHEATON BOD Bottle, 300mL, PK24 (227497-00)
- MEMMERT Oven, Grid Shelf, 400 Model Size (E20164)
- CHEMGLASS Adapter, Joint, 19/22 (CG-1070-19)
- CHEMGLASS Adapter, FlowControl, 24/40 (CG-1029-G-01)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1042-01)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1011-14)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1042-14)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1043-04)
- DYNALON Flow Indicator, PS, Transparent, PK5 (227145)
- Chemglass Lab Adapters & Joints