Shop All Lab Adapters & Joints
Chemglass
Adapter, Joint, 45/50
Mfr # CG-1042-E-10
Zoro # G5915761
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thermocouple Adapter
- Lower Ground Mouth Size 45/50
- Overall Length 250 mm
- Color Clear
- Material of Construction Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1042-E-10
- Zoro # G5915761
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Lower Ground Mouth Size | 45/50 |
Overall Length | 250 mm |
Upper Ground Mouth Size | 45/50 |
For Tubing Outside Diameter | 1/4 in |
Details
Item | Adapter |
Type | Thermocouple Adapter |
Color | Clear |
Material of Construction | Glass |
Features | Lower Portion of the Adapter is Reduced Down to Hold the Thermocouple Securely in Place and Away from the Agitators |
Material | Glass |
Product Type | Thermocouple Adapter |
Autoclavable | No |
Description
Adapter, Lower Ground Mouth Size 45/50, Upper Ground Mouth Size 45/50, Overall Length 250 mm, USP Specification Not Applicable, Product Type Thermocouple Adapter, Type Thermocouple Adapter, Material Glass, Color Clear, Autoclavable No, Features Lower Portion of the Adapter is Reduced Down to Hold the Thermocouple Securely in Place and Away from the Agitators, Standards Not Applicable, For Tubing Outside Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 100uL, 83mm L, PK5000 (139114)
- KIMBLE CHASE Boston Round Glass Bottle, Clear, PK12 (5113233C-25)
- BENCHMARK SCIENTIFIC Digital Dry Bath, ABS (BSH5001)
- RED COPPER LID GLASS 12"" RED COPPER (11779-6)
- CHEMGLASS Adapter, Joint, 24/40 (CG-1042-E-01)
- CHEMGLASS Drying Tube, Straight, 19/22 Inner Joint (CG-1293-19)
- CHEMGLASS Sleeve, Joint, 45/50 (CG-116-19)
- CHEMGLASS Adapter, Bushing, 29/42 (CG-1016-10)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1043-04)
- CHEMGLASS Filter Adapter, Neoprene, Size 1 (CG-1401-10)
- UNITED SCIENTIFIC Carboy W/Stopcock, Pp, 10-Liter (34051)
- Chemglass Labware