Shop All Lab Adapters & Joints
Chemglass
Adapter, Joint, 24/40
Mfr # CG-1195-10
Zoro # G5932647
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter
- Lower Ground Mouth Size 24/40
- Overall Length 94 mm
- Material of Construction Glass/PTFE/Acetal
- Color Black/Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1195-10
- Zoro # G5932647
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Lower Ground Mouth Size | 24/40 |
Overall Length | 94 mm |
Upper Ground Mouth Size | 24/40 |
Details
Item | Adapter |
Type | Adapter |
Material of Construction | Glass/PTFE/Acetal |
Color | Black/Clear |
Features | Flow Control Adapter for Use with CG-1192 and CG-1193 Chromatography Columns Along with CG-1194 Reservoirs |
Product Type | Adapter |
Autoclavable | No |
Material | Glass/PTFE/Acetal |
Description
Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 94 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material Glass/PTFE/Acetal, Color Black/Clear, Autoclavable No, Features Flow Control Adapter for Use with CG-1192 and CG-1193 Chromatography Columns Along with CG-1194 Reservoirs, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELGA Endoguard 5000 Uf Membrane (LC151)
- MTC BIO MTC Bio Square Shape Weigh Boat, 45 x 45 mm, 20 ml, Polystyrene, White, 500 Pack (B6001W)
- AMSCOPE 60X Plan Achromatic Objective Lens for Infinity-Corrected Metallurgical Microscopes (PL60X-INF-V300)
- ZORO SELECT Pitcher, 2 qt., Stainless Steel (81020)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1043-04)
- CHEMGLASS Adapter, Filter (CG-1401-11)
- CHEMGLASS Drying Tube, Straight, 19/22 Inner Joint (CG-1293-19)
- CHEMGLASS Connector, T-shaped (CG-4022-01)
- CHEMGLASS Sleeve, Joint, 45/50 (CG-116-19)
- CHEMGLASS Adapter, Joint, 45/50 (CG-1042-E-10)
- DYNALON Clamp, PP, White, PK25 (670755)
- Chemglass Lab Adapters & Joints