Shop All Lab Adapters & Joints
Chemglass
Adapter, Joint, 19/22
Mfr # CG-1050-19
Zoro # G5908892
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter
- Overall Length 110 mm
- Lower Ground Mouth Size 19/22
- Material of Construction Glass
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1050-19
- Zoro # G5908892
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Overall Length | 110 mm |
Lower Ground Mouth Size | 19/22 |
Upper Ground Mouth Size | 19/22 |
Details
Item | Adapter |
Type | Adapter |
Material of Construction | Glass |
Color | Clear |
Features | Adapter is Bent at a 105 Degrees Angle for Use in Vacuum Distillation |
Product Type | Adapter |
Material | Glass |
Autoclavable | No |
Description
Adapter, Lower Ground Mouth Size 19/22, Upper Ground Mouth Size 19/22, Overall Length 110 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material Glass, Color Clear, Autoclavable No, Features Adapter is Bent at a 105 Degrees Angle for Use in Vacuum Distillation, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Wide Mouth, 270 mL, 9 oz., PK24 (GLC-01672)
- CYTIVA WHATMAN Syringe Filter, 0.2 um, PTFE, PK50 (6784-2502)
- MEDEGEN MEDICAL PRODUCTS Shaker Bottle, Red Z(R), 11 oz., PK12 (P00-41102)
- AMSCOPE 144 LED Four-Zone Microscope Ring Light with Adapter (LED-144A)
- CHEMGLASS Filter Adapter, Neoprene, Size 1 (CG-1401-10)
- CHEMGLASS Sleeve, Joint, 45/50 (CG-116-19)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1042-14)
- CHEMGLASS Adapter, Joint, 19/22 (CG-1070-19)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1014-14)
- CHEMGLASS Adapter, FlowControl, 24/40 (CG-1029-G-01)
- SYNTHWARE JOINT CLIP, STANDARD TAPER JOINT, 14/20 (CS001420)
- Chemglass Labware