Shop All Lab Adapters & Joints
Chemglass
Adapter, Inlet, 24/40
Mfr # CG-1043-04
Zoro # G5969747
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Adapter
- Overall Length 86 mm
- Upper Ground Mouth Size 24/40
- Material of Construction Glass
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1043-04
- Zoro # G5969747
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Overall Length | 86 mm |
Upper Ground Mouth Size | 24/40 |
Lower Ground Mouth Size | 24/40 |
Details
Item | Adapter |
Type | Adapter |
Material of Construction | Glass |
Color | Clear |
Material | Glass |
Product Type | Adapter |
Autoclavable | No |
Description
Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 86 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material Glass, Color Clear, Autoclavable No, Features Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Fluke TL221 Suregrip+ Silicone Test Lead Extension Kit, 600 V CAT IV, 1000 V CAT III, 10 A Rating (TL221)
- LABCONCO Fast-Freeze Flask Bottom 600 mL (7542800)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 20mL, Pk8 (5PTD9)
- LW SCIENTIFIC Dust Cover (MSP-CVRN-DUST)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1043-05)
- CHEMGLASS Sleeve, Ribbed, 45/50 (CG-136-06)
- CHEMGLASS Ring, Silicone (CG-197-03)
- CHEMGLASS Sleeve, Joint, 45/50 (CG-116-19)
- CHEMGLASS Adapter, Bushing, 29/42 (CG-1016-10)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1042-01)
- SYNTHWARE ADAPTER, VACUUM, GLASS STOPCOCK, 90°, 19/22. (A751922)
- Chemglass Lab Adapters & Joints