Shop All Lab Adapters & Joints
Chemglass
Adapter, Inlet, 24/40
Mfr # CG-1038-01
Zoro # G6012221
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thermometer Adapter
- Color Clear
- Lower Ground Mouth Size 24/40
- Overall Length 70 mm
- Upper Ground Mouth Size 24/40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1038-01
- Zoro # G6012221
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Lower Ground Mouth Size | 24/40 |
Overall Length | 70 mm |
Upper Ground Mouth Size | 24/40 |
Details
Item | Adapter |
Type | Thermometer Adapter |
Color | Clear |
Material of Construction | Glass |
Features | Fitting Permits Insertion of Plain Stem Thermometers or Bleed Tubes, For Use with a CG-1040 Rubber Fitting, Supplied Complete with One CG-1040 Rubber Fitting |
Product Type | Thermometer Adapter |
Material | Glass |
Autoclavable | No |
Description
Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 70 mm, USP Specification Not Applicable, Product Type Thermometer Adapter, Type Thermometer Adapter, Material Glass, Color Clear, Autoclavable No, Features Fitting Permits Insertion of Plain Stem Thermometers or Bleed Tubes, For Use with a CG-1040 Rubber Fitting, Supplied Complete with One CG-1040 Rubber Fitting, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Lead, 0 to 15 ppb, PK2 (487997)
- BEL-ART T Tubing Connectors, 1/4", 12/pk, 12PK (F19604)
- CORNING PYREX Pear-Shaped Graduated Centrifuge T (8220-100)
- ZORO SELECT Jerrican Carboy, 5 L, 335 mm H (0435-2050 and 0530-1000)
- CHEMGLASS Drying Tube, Straight, 19/22 Inner Joint (CG-1293-19)
- CHEMGLASS Adapter, FlowControl, 24/40 (CG-1029-G-01)
- CHEMGLASS Ring, Silicone (CG-197-03)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1042-14)
- CHEMGLASS Adapter, Distillation, 24/40 (CG-1022-01)
- CHEMGLASS Tape, PTFE (CG-1963-B-39)
- SYNTHWARE ADAPTER, VACUUM, 1:5 TEFLON STOPCOCK, 14/10 (A381410)
- Chemglass Lab Adapters & Joints