Shop All Lab Adapters & Joints
Chemglass
Adapter, Inlet, 24/40
Mfr # CG-1014-01
Zoro # G5885485
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter
- Overall Length 68 mm
- Material of Construction Glass
- Lower Ground Mouth Size 24/40
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemglass
- MFR # CG-1014-01
- Zoro # G5885485
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Overall Length | 68 mm |
Lower Ground Mouth Size | 24/40 |
Upper Ground Mouth Size | 24/40 |
Details
Item | Adapter |
Type | Adapter |
Material of Construction | Glass |
Color | Clear |
Features | For Use with Flexible Tubing |
Product Type | Adapter |
Material | Glass |
Autoclavable | No |
Description
Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 68 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material Glass, Color Clear, Autoclavable No, Features For Use with Flexible Tubing, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Lab Grade pH Probe, 1 Meter Cable (1007-1)
- PERKIN ELMER Replacement Acetylene Filter Cartridge (N9301714)
- CAFRAMO Anchor Paddle (U022)
- LAB SAFETY SUPPLY Graduated Cylinder, 2000mL, Polypropylene (8ADU8)
- CHEMGLASS Filter Adapter, Neoprene, Size 1 (CG-1401-10)
- CHEMGLASS Adapter, Joint, 24/40 (CG-1042-E-01)
- CHEMGLASS Adapter, Adapter, 29/42 (CG-1318-12)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1043-04)
- CHEMGLASS Sleeve, Ribbed, 14/20 (CG-136-01)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1042-01)
- DYNALON Clamp, PP, White, PK25 (670755)
- Chemglass Labware