Shop All Lab Adapters & Joints
Chemglass
Adapter, Inlet, 24/40
Mfr # CG-1011-01
Zoro # G5889466
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter
- Upper Ground Mouth Size 24/40
- Material of Construction Glass
- Color Clear
- Overall Length 95 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1011-01
- Zoro # G5889466
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Upper Ground Mouth Size | 24/40 |
Overall Length | 95 mm |
Lower Ground Mouth Size | 24/40 |
Details
Item | Adapter |
Type | Adapter |
Material of Construction | Glass |
Color | Clear |
Features | Adapter Has an Extra Coarse Disc Between the Serrated Hose Connection and the Inner Joint, Fritted Disc Prevents Solids From Being Introduced Into the System |
Material | Glass |
Product Type | Adapter |
Autoclavable | No |
Description
Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 95 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material Glass, Color Clear, Autoclavable No, Features Adapter Has an Extra Coarse Disc Between the Serrated Hose Connection and the Inner Joint, Fritted Disc Prevents Solids From Being Introduced Into the System, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8542PC)
- OHAUS Holder, Nickel-Plated Zinc (CLC-REGLRZ)
- BARNSTEAD Ultrafilter For Genpure, Genpure Pro, Ge (50133980)
- AMSCOPE Acid Fast Stain Kit of Three Chemicals for Preparing Microscope Bacteria Slides (SK-3)
- CHEMGLASS Ring, Silicone (CG-197-03)
- CHEMGLASS Adapter, Distillation, 24/40 (CG-1022-01)
- CHEMGLASS Sleeve, Ribbed, 14/20 (CG-136-01)
- CHEMGLASS Connector, T-shaped (CG-4022-01)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1042-14)
- CHEMGLASS Drying Tube, Straight, 19/22 Inner Joint (CG-1293-19)
- CHEMGLASS Connector, Hook (CG-9262-01)
- Chemglass Labware