Shop All Lab Adapters & Joints
Chemglass
Adapter, Inlet, 14/20
Mfr # CG-1014-14
Zoro # G5922637
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter
- Material of Construction Glass
- Upper Ground Mouth Size 14/20
- Overall Length 50 mm
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1014-14
- Zoro # G5922637
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Upper Ground Mouth Size | 14/20 |
Overall Length | 50 mm |
Lower Ground Mouth Size | 14/20 |
Details
Item | Adapter |
Type | Adapter |
Material of Construction | Glass |
Color | Clear |
Features | For Use with Flexible Tubing |
Product Type | Adapter |
Material | Glass |
Autoclavable | No |
Description
Adapter, Lower Ground Mouth Size 14/20, Upper Ground Mouth Size 14/20, Overall Length 50 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material Glass, Color Clear, Autoclavable No, Features For Use with Flexible Tubing, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Analog Refractometer, Propylene Glycol (CTX-1)
- DYNALON Dropper Bottle, 100mL, Round, PK10 (224125-0100)
- SP SCIENCEWARE Vacuum Chamber (F42043-0000)
- QORPAK Bottle, 8 oz, 38-400, PK336 (PLC-03417)
- CHEMGLASS Adapter, Bushing, 24/40 (CG-1016-05)
- CHEMGLASS Connector, T-shaped (CG-4022-01)
- CHEMGLASS Sleeve, Joint, 45/50 (CG-116-19)
- CHEMGLASS Drying Tube, Straight, 19/22 Inner Joint (CG-1293-19)
- CHEMGLASS Adapter, Distillation, 24/40 (CG-1022-01)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1043-04)
- SYNTHWARE REMOVABLE HOSE CONNECTION, FOR GL THREAD, SIZ 14 (R201402)
- Chemglass Lab Adapters & Joints