Shop All Lab Adapters & Joints
Chemglass
Adapter, Inlet, 14/20
Mfr # CG-1011-14
Zoro # G5916915
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter
- Upper Ground Mouth Size 14/20
- Lower Ground Mouth Size 14/20
- Color Clear
- Material of Construction Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1011-14
- Zoro # G5916915
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Upper Ground Mouth Size | 14/20 |
Lower Ground Mouth Size | 14/20 |
Overall Length | 65 mm |
Details
Item | Adapter |
Type | Adapter |
Color | Clear |
Material of Construction | Glass |
Features | Adapter Has an Extra Coarse Disc Between the Serrated Hose Connection and the Inner Joint, Fritted Disc Prevents Solids From Being Introduced Into the System |
Product Type | Adapter |
Autoclavable | No |
Material | Glass |
Description
Adapter, Lower Ground Mouth Size 14/20, Upper Ground Mouth Size 14/20, Overall Length 65 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material Glass, Color Clear, Autoclavable No, Features Adapter Has an Extra Coarse Disc Between the Serrated Hose Connection and the Inner Joint, Fritted Disc Prevents Solids From Being Introduced Into the System, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON CONTNR SPCMN 32 OZ HDPE TRNSLC, PK100 (453615)
- ZYMO RESEARCH Quick-DNA Fungal/Bacterial DNA MiniPrep Kit, 50 Preps (ZD6005)
- AQUAPHOENIX SCIENTIFIC Calcium Hardness Indicator, 10 g (CA1100-H)
- PCE INSTRUMENTS pH Meter, with pH-Electrode and Temperature Probe (PCE-228SLUR)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1042-01)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1043-05)
- CHEMGLASS Adapter, Joint, 19/22 (CG-1070-19)
- CHEMGLASS Tape, PTFE (CG-1963-B-39)
- CHEMGLASS Adapter, Distillation, 24/40 (CG-1022-01)
- CHEMGLASS Adapter, Bushing, 29/42 (CG-1016-10)
- ORBIT Slip Transition Adapter 1 in. 200 psi (57191)
- Chemglass Labware