Shop All Lab Adapters & Joints
Chemglass
Adapter, FlowControl, 24/40
Mfr # CG-1030-01
Zoro # G5986373
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter
- Overall Length 122 mm
- Color Clear
- Lower Ground Mouth Size 24/40
- Material of Construction Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1030-01
- Zoro # G5986373
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Overall Length | 122 mm |
Lower Ground Mouth Size | 24/40 |
Upper Ground Mouth Size | 24/40 |
For Tubing Outside Diameter | 8 mm |
Details
Item | Adapter |
Type | Adapter |
Color | Clear |
Material of Construction | Glass |
Features | Stopcock Has a Bore of 2 mm, Used to Regulate the Flow of Gases or Liquids Into Reaction Systems |
Product Type | Adapter |
Material | PTFE |
Autoclavable | No |
Description
Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 122 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material PTFE, Color Clear, Autoclavable No, Features Stopcock Has a Bore of 2 mm, Used to Regulate the Flow of Gases or Liquids Into Reaction Systems, Standards Not Applicable, For Tubing Outside Diameter 8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Conductivity Meter, IP67 (ST20C-B)
- VEE GEE Hydrometer, 1.000/1.400 (6603DS-6)
- LAB SAFETY SUPPLY Swab, 90mm, Poly, Flex Tip, PK100 (22CW85)
- AMSCOPE 12V 15W Halogen Microscope Bulb (BH-12V15W)
- CHEMGLASS Adapter, Filter (CG-1401-11)
- CHEMGLASS Adapter, Enlarger, 24/40 (CG-1002-31)
- CHEMGLASS Connector, T-shaped (CG-4022-01)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1042-01)
- CHEMGLASS Ring, Silicone (CG-197-03)
- CHEMGLASS Adapter, Adapter, 29/42 (CG-1318-12)
- ZORO SELECT Vacuum Adapter, 38mm ID Flange (CG-1053-13)
- Chemglass Lab Adapters & Joints