Shop All Lab Adapters & Joints
Chemglass
Adapter, FlowControl, 24/40
Mfr # CG-1028-01
Zoro # G5895206
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter
- Lower Ground Mouth Size 24/40
- Overall Length 122 mm
- Upper Ground Mouth Size 24/40
- Material of Construction Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1028-01
- Zoro # G5895206
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Lower Ground Mouth Size | 24/40 |
Overall Length | 122 mm |
Upper Ground Mouth Size | 24/40 |
For Tubing Outside Diameter | 8 mm |
Details
Item | Adapter |
Type | Adapter |
Material of Construction | Glass |
Color | Clear |
Features | Used to Regulate the Flow of Gases or Liquids Into Reaction Systems |
Product Type | Adapter |
Material | Glass |
Autoclavable | No |
Description
Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 122 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material Glass, Color Clear, Autoclavable No, Features Used to Regulate the Flow of Gases or Liquids Into Reaction Systems, Standards Not Applicable, For Tubing Outside Diameter 8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, CF, Glides (BR-TPMBCH-RG-A0-CF-RG)
- LISLE PAD NO- SPLASH 15" DIAM. (LI38750)
- OHAUS Guardian 5000 Hotplate, e-G51HP07C, 15L (OH-30500530)
- AMS Liner, Dia 2 In, Length 12 In, Plastic (405.10)
- CHEMGLASS Adapter, Enlarger, 24/40 (CG-1002-31)
- CHEMGLASS Adapter, FlowControl, 24/40 (CG-1029-G-01)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1011-14)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1042-01)
- CHEMGLASS Funnel, Funnel (CG-1720-10)
- CHEMGLASS Adapter, Joint, 19/22 (CG-1070-19)
- PARKER Stopcock, Flare, 1/4", PFA (MV-14-007)
- Chemglass Lab Adapters & Joints