Shop All Lab Adapters & Joints
Chemglass
Adapter, FlowControl, 14/20
Mfr # CG-1029-G-14
Zoro # G6032381
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter
- Overall Length 105 mm
- Lower Ground Mouth Size 14/20
- Color Clear
- Material of Construction Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1029-G-14
- Zoro # G6032381
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Overall Length | 105 mm |
Lower Ground Mouth Size | 14/20 |
Upper Ground Mouth Size | 14/20 |
For Tubing Outside Diameter | 8 mm |
Details
Item | Adapter |
Type | Adapter |
Color | Clear |
Material of Construction | Glass |
Features | Used to Regulate the Flow of Gases or Liquids Into Reaction Systems |
Product Type | Adapter |
Material | Glass |
Autoclavable | No |
Description
Adapter, Lower Ground Mouth Size 14/20, Upper Ground Mouth Size 14/20, Overall Length 105 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material Glass, Color Clear, Autoclavable No, Features Used to Regulate the Flow of Gases or Liquids Into Reaction Systems, Standards Not Applicable, For Tubing Outside Diameter 8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI PH Electrode, 0 to 14 pH, Conic Tip, Glass (TRULINE PH 17)
- UNITED SCIENTIFIC Solar System Model (SLSY01)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 7.0cm, PK100 (1004-070)
- LAB SAFETY SUPPLY Swab, Foam, Flexible Tip, PK100 (22CW77)
- CHEMGLASS Adapter, Enlarger, 24/40 (CG-1002-31)
- CHEMGLASS Connector, T-shaped (CG-4022-01)
- CHEMGLASS Tape, PTFE (CG-1963-B-39)
- CHEMGLASS Adapter, Joint, 24/40 (CG-1042-E-01)
- CHEMGLASS Adapter, Joint, 19/22 (CG-1070-19)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1043-04)
- CHEMGLASS Filter Adapter, Neoprene, Size 1 (CG-1401-10)
- Chemglass Labware