Shop All Lab Adapters & Joints
Chemglass
Adapter, Filter
Mfr # CG-1401-11
Zoro # G1980329
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Filter
- Material of Construction Neoprene
- Color Gray
- Overall Length 21 mm
- Product Type Filter Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1401-11
- Zoro # G1980329
- Country of Origin Korea, Republic of
- Category Lab Adapters & Joints
Dimensions
Overall Length | 21 mm |
Details
Item | Adapter |
Type | Filter |
Material of Construction | Neoprene |
Color | Gray |
Product Type | Filter Adapter |
Autoclavable | Yes |
Material | Neoprene |
Description
Adapter, Overall Length 21 mm, USP Specification Not Applicable, Product Type Filter Adapter, Type Filter, Material Neoprene, Color Gray, Autoclavable Yes, Features Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH Organics Pretreat Cartridge (VP-17-4210)
- HEATHROW SCIENTIFIC Transfer Pipette, 3mL Bulk, Natural, PK500 (HS206373A)
- UNITED SCIENTIFIC Media/Storage Bottles, Wide Mouth, PK 6 (BSWM2000)
- LAB SAFETY SUPPLY Bottle, 2000 mL, 64 Oz, Wide Mouth, PK4 (6FAP4)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1043-04)
- CHEMGLASS Adapter, Bushing, 29/42 (CG-1016-10)
- CHEMGLASS Adapter, Hose Connector, 24/40 (CG-1046-01)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1038-01)
- CHEMGLASS Tape, PTFE (CG-1963-B-39)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1014-01)
- SYNTHWARE KIT, ORGANIC CHEMISTRY, 19/22 (K161922)
- Chemglass Labware