Shop All Lab Adapters & Joints
Chemglass
Adapter, Enlarger, 29/42
Mfr # CG-1002-07
Zoro # G5873594
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter
- Overall Length 110 mm
- Upper Ground Mouth Size 29/42
- Color Clear
- Lower Ground Mouth Size 24/40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1002-07
- Zoro # G5873594
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Overall Length | 110 mm |
Upper Ground Mouth Size | 29/42 |
Lower Ground Mouth Size | 24/40 |
Details
Item | Adapter |
Type | Adapter |
Color | Clear |
Material of Construction | Glass |
Features | Lower Inner Joint is Smaller in Size Than the Top Outer Joint, Used to Connect Dissimilar Standard Taper Joint Sizes |
Material | Glass |
Product Type | Adapter |
Autoclavable | No |
Description
Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 29/42, Overall Length 110 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material Glass, Color Clear, Autoclavable No, Features Lower Inner Joint is Smaller in Size Than the Top Outer Joint, Used to Connect Dissimilar Standard Taper Joint Sizes, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORM-JECT Plastic Syringe, Luer Lock, 20 mL, PK100 (4200-X00V0)
- GLAS-COL Fabric Mantle (100A O410)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Write-On, PK4, Mouth: Wide (F11716-0009)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-10)
- CHEMGLASS Adapter, Filter (CG-1401-11)
- CHEMGLASS Sleeve, Joint, 45/50 (CG-116-19)
- CHEMGLASS Adapter, Joint, 19/22 (CG-1070-19)
- CHEMGLASS Adapter, Joint, 24/40 (CG-1042-E-01)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1011-14)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1014-14)
- DYNALON Flow Indicator, PS, Transparent, PK5 (227145)
- Chemglass Labware