Shop All Lab Adapters & Joints
Chemglass
Adapter, Distillation, 14/20
Mfr # CG-1022-14
Zoro # G5874644
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Distillation Adapter
- Lower Ground Mouth Size 14/20
- Overall Length 105 mm
- Color Clear
- Upper Ground Mouth Size 14/20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1022-14
- Zoro # G5874644
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Lower Ground Mouth Size | 14/20 |
Overall Length | 105 mm |
Upper Ground Mouth Size | 14/20 |
Details
Item | Adapter |
Type | Distillation Adapter |
Color | Clear |
Material of Construction | Glass |
Features | Inner Joints are at a 75 Degrees Angle to One Another, Standard Taper Outer Joint at the Top, and Inner Joints on the Bottom and Sidearm |
Material | Glass |
Product Type | Distillation Adapter |
Autoclavable | No |
Description
Adapter, Lower Ground Mouth Size 14/20, Upper Ground Mouth Size 14/20, Overall Length 105 mm, USP Specification Not Applicable, Product Type Distillation Adapter, Type Distillation Adapter, Material Glass, Color Clear, Autoclavable No, Features Inner Joints are at a 75 Degrees Angle to One Another, Standard Taper Outer Joint at the Top, and Inner Joints on the Bottom and Sidearm, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Clear Ampule, 2mL, PK144 (176776)
- YSI Glass Conductivity Cell, 10 to 100 us/cm (3253)
- UNITED Double Burette Clamp, 10in, Aluminum, Slves (CLBURDD)
- SP SCIENCEWARE Magnetic Retriever, 18 in (F37773-0000)
- CHEMGLASS Adapter, Joint, 24/40 (CG-1042-E-01)
- CHEMGLASS Adapter, Bushing, 24/40 (CG-1016-05)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1011-14)
- CHEMGLASS Adapter, FlowControl, 24/40 (CG-1029-G-01)
- CHEMGLASS Adapter, Joint, 45/50 (CG-1042-E-10)
- CHEMGLASS Adapter, Hose Connector, 24/40 (CG-1046-01)
- CHEMGLASS Sleeve, Ribbed, 45/50 (CG-136-06)
- Chemglass Labware