Shop All Lab Adapters & Joints
Chemglass
Adapter, Claisen, 14/20
Mfr # CG-1020-14
Zoro # G5948363
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Claisen Adapter
- Upper Ground Mouth Size 14/20
- Material of Construction Glass
- Color Clear
- Overall Length 117 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1020-14
- Zoro # G5948363
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Upper Ground Mouth Size | 14/20 |
Overall Length | 117 mm |
Lower Ground Mouth Size | 14/20 |
Details
Item | Adapter |
Type | Claisen Adapter |
Material of Construction | Glass |
Color | Clear |
Features | All Three Joints are the Same Size, Outer Standard Taper Joints on Both Top Arms and Lower Inner Joint |
Product Type | Claisen Adapter |
Material | Glass |
Autoclavable | No |
Description
Adapter, Lower Ground Mouth Size 14/20, Upper Ground Mouth Size 14/20, Overall Length 117 mm, USP Specification Not Applicable, Product Type Claisen Adapter, Type Claisen Adapter, Material Glass, Color Clear, Autoclavable No, Features All Three Joints are the Same Size, Outer Standard Taper Joints on Both Top Arms and Lower Inner Joint, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 15.0cm, PK100 (1003-150)
- EAGLE THERMOPLASTICS Weighing Dish, 5/16 In. D, PK50 (D-126)
- QORPAK Jug Cleaned, 128 oz, 38-400, PK4 (GLC-01432)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK40 (3-1H)
- CHEMGLASS Adapter, Filter (CG-1401-11)
- CHEMGLASS Adapter, FlowControl, 24/40 (CG-1029-G-01)
- CHEMGLASS Filter Adapter, Neoprene, Size 1 (CG-1401-10)
- CHEMGLASS Adapter, Enlarger, 24/40 (CG-1002-31)
- CHEMGLASS Adapter, Hose Connector, 24/40 (CG-1046-01)
- CHEMGLASS Ring, Silicone (CG-197-03)
- CHEMGLASS Funnel, Funnel (CG-1720-10)
- Chemglass Labware