Shop All Lab Adapters & Joints
Chemglass
Adapter, Bushing, 45/50
Mfr # CG-1016-18
Zoro # G5985725
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bushing Adapter
- Color Clear
- Lower Ground Mouth Size 45/50
- Upper Ground Mouth Size 29/42
- Material of Construction Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1016-18
- Zoro # G5985725
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Lower Ground Mouth Size | 45/50 |
Upper Ground Mouth Size | 29/42 |
Overall Length | 68 mm |
Details
Item | Adapter |
Type | Bushing Adapter |
Color | Clear |
Material of Construction | Glass |
Product Type | Bushing Adapter |
Material | Glass |
Autoclavable | No |
Description
Adapter, Lower Ground Mouth Size 45/50, Upper Ground Mouth Size 29/42, Overall Length 68 mm, USP Specification Not Applicable, Product Type Bushing Adapter, Type Bushing Adapter, Material Glass, Color Clear, Autoclavable No, Features Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vial Screw Cap Glass 11ml Clear, PK144 (3LEH4)
- SP SCIENCEWARE Spinbar, Stirring Bar, PTFE, Octagon (F37110-0078)
- UNITED SCIENTIFIC Telegraph Key (TGKY01)
- RPI Tryptone, Powder, 500g (T60060-500.0)
- CHEMGLASS Sleeve, Joint, 45/50 (CG-116-19)
- CHEMGLASS Adapter, Bushing, 24/40 (CG-1016-05)
- CHEMGLASS Ring, Silicone (CG-197-03)
- CHEMGLASS Sleeve, Ribbed, 14/20 (CG-136-01)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1014-14)
- CHEMGLASS Funnel, Funnel (CG-1720-10)
- DYNALON Clamp, PP, White, PK100 (670715)
- Chemglass Lab Adapters & Joints