Shop All Lab Adapters & Joints
Chemglass
Adapter, Bushing, 29/42
Mfr # CG-1016-10
Zoro # G5887962
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Ground Mouth Size 24/40
- Color Clear
- Material of Construction Glass
- Overall Length 59 mm
- Lower Ground Mouth Size 29/42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1016-10
- Zoro # G5887962
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Upper Ground Mouth Size | 24/40 |
Overall Length | 59 mm |
Lower Ground Mouth Size | 29/42 |
Details
Color | Clear |
Material of Construction | Glass |
Item | Adapter |
Type | Bushing Adapter |
Material | Glass |
Product Type | Bushing Adapter |
Autoclavable | No |
Description
Adapter, Lower Ground Mouth Size 29/42, Upper Ground Mouth Size 24/40, Overall Length 59 mm, USP Specification Not Applicable, Product Type Bushing Adapter, Type Bushing Adapter, Material Glass, Color Clear, Autoclavable No, Features Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 100 Pre-Cleaned Blank Microscope Slides and 100 22x22mm Square Cover Glass (BS-100P-100S-22)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Red (6FAU0)
- IGLOO Cooler W/Dispensr 5Gal (11863)
- UNITED SCIENTIFIC Micro Spatula, Stainless Steel, 21 Cm Lo (SSFT08)
- CHEMGLASS Adapter, Adapter, 29/42 (CG-1318-12)
- CHEMGLASS Adapter, FlowControl, 24/40 (CG-1029-G-01)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1014-14)
- CHEMGLASS Drying Tube, Straight, 19/22 Inner Joint (CG-1293-19)
- CHEMGLASS Adapter, Joint, 24/40 (CG-1042-E-01)
- CHEMGLASS Ring, Silicone (CG-197-03)
- SYNTHWARE JOINT CLIP, STANDARD TAPER JOINT, 14/20 (CS001420)
- Chemglass Lab Adapters & Joints