Shop All Lab Adapters & Joints
Chemglass
Adapter, Bushing, 24/40
Mfr # CG-1016-05
Zoro # G5955284
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bushing Adapter
- Upper Ground Mouth Size 14/35
- Color Clear
- Lower Ground Mouth Size 24/40
- Material of Construction Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemglass
- MFR # CG-1016-05
- Zoro # G5955284
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Upper Ground Mouth Size | 14/35 |
Lower Ground Mouth Size | 24/40 |
Overall Length | 54 mm |
Details
Item | Adapter |
Type | Bushing Adapter |
Color | Clear |
Material of Construction | Glass |
Material | Glass |
Product Type | Bushing Adapter |
Autoclavable | No |
Description
Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 14/35, Overall Length 54 mm, USP Specification Not Applicable, Product Type Bushing Adapter, Type Bushing Adapter, Material Glass, Color Clear, Autoclavable No, Features Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH 3.38" O.D., 16.31" H, DI Cartridge (VP-17-4030)
- UNITED SCIENTIFIC Burette, Class A, Ptfe Stopcock, 50Ml, B (BR2129-50)
- SPECTRUM Mgnsm Chlrd, hxahydrt, Crstl, Rgt, ACS, 2.5kg (M1035-2.5KG)
- ILC Replacement for Beckman / Altex Du-720 Deuterium (DU-720 DEUTERIUM BECKMAN / ALTEX)
- CHEMGLASS Tape, PTFE (CG-1963-B-39)
- CHEMGLASS Adapter, Bushing, 29/42 (CG-1016-10)
- CHEMGLASS Adapter, Enlarger, 24/40 (CG-1002-31)
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1011-14)
- CHEMGLASS Connector, T-shaped (CG-4022-01)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1043-04)
- SYNTHWARE REMOVABLE HOSE CONNECTION, FOR GL THREAD, SIZ 14 (R201402)
- Chemglass Lab Adapters & Joints