Shop All Lab Adapters & Joints
Chemglass
Adapter, Bushing, 19/22
Mfr # CG-1016-29
Zoro # G5898103
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bushing Adapter
- Upper Ground Mouth Size 14/20
- Overall Length 35 mm
- Color Clear
- Lower Ground Mouth Size 19/22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemglass
- MFR # CG-1016-29
- Zoro # G5898103
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Upper Ground Mouth Size | 14/20 |
Overall Length | 35 mm |
Lower Ground Mouth Size | 19/22 |
Details
Item | Adapter |
Type | Bushing Adapter |
Color | Clear |
Material of Construction | Glass |
Product Type | Bushing Adapter |
Material | Glass |
Autoclavable | No |
Description
Adapter, Lower Ground Mouth Size 19/22, Upper Ground Mouth Size 14/20, Overall Length 35 mm, USP Specification Not Applicable, Product Type Bushing Adapter, Type Bushing Adapter, Material Glass, Color Clear, Autoclavable No, Features Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Wide Mouth, PK12 (6FAN0)
- PCE INSTRUMENTS Inspection Camera, Focusing: 10 to 30 mm (PCE-DHM 10)
- ZORO SELECT Telescopic Dipper, Aluminum, 5-12 Ft (5312)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2602)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1038-01)
- CHEMGLASS Adapter, Joint, 45/50 (CG-1042-E-10)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1014-01)
- CHEMGLASS Adapter, Hose Connector, 24/40 (CG-1046-01)
- CHEMGLASS Adapter, Inlet, 24/40 (CG-1043-04)
- CHEMGLASS Adapter, Bushing, 24/40 (CG-1016-05)
- SYNTHWARE ADAPTER, VACUUM, 1:5 TEFLON STOPCOCK, 14/10 (A381410)
- Chemglass Lab Adapters & Joints